Our M18 FUELв„ў 1/2" High Torque Impact Wrench w/ Friction Ring Protective Boot is for use with the M18 FUELв„ў 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.
features
Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
Flexible material allows for easy install and removal
Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
Fits the M18 FUELв„ў 1/2" High Torque Impact Wrench with Friction Ring (2967-20)
Best in class performance
Not made for use on other Impact Wrenches
Weight
0.3 LB
EAN or UPC
45242763504
We're here for you
with Service Centers across the country - We have your back