
- SWITCH TANK 4-Gallon Sprayer Tank Assembly
description
- The Milwaukee® SWITCH TANK™ 4 Gallon sprayer tank assembly is an interchangeable tank powered by the M18™ SWITCH TANK™ powered base (not included). The sprayer tank assembly includes the pump, hose, and wand. The design allows tank assembles to be added for different spraying applications, eliminating cross-chemical contamination. It also enables the tank assembly to be replaced at a lower cost of ownership compared to replacing an entire sprayer. The 4 Gallon sprayer tank assembly has a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The sprayer tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.
features
- Interchangeable tanks, no manual pumping
- Add-on and interchange tank assembly to eliminate cross-chemical contamination
- Replaceable tank assembly delivers lower cost of ownership
- Instant, constant and adjustable pressure for ultimate control
- Up to 120 PSI & 25' spray distance
- Critical seals: Viton® for increased durability against chemicals
- Dual diaphragm pump: for longer pump life
- Wide mouth opening for easier pouring
- Strainer to filter debris
- Transport handle for convenient transport and storage
- Powered by M18™ SWITCH TANK™ powered base
Weight | 12.21 LB |
EAN or UPC | 45242526987 |
