- M18 4" RING
description
- M18™ Force Logic™ press rings provide a solution that takes the advantage of press vs. sweat to the max. Pressing 2-1/2 in. to 4 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ press rings deliver quality press connections on Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems large diameter copper systems.
features
- 2-Hinge design requires less clearance to fit around pipe
- Up to 10% lighter than the leading competitor
- Durable steel rings and adapters provide outstanding life
- Compatible with M18™ Force Logic press tool
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
| Weight | 7.7 LB |
| EAN or UPC | 45242288267 |

