Skip to content Skip to navigation menu
Milwaukee Tool49-16-2654B

49-16-2654B

M18 1-1/2" BL IRON PRESS RING
Item #111943949
  • M18 1-1/2" BL IRON PRESS RING
Milwaukee Tool49-16-2654B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 1-1/2" BL IRON PRESS RING

description

  • Black iron press rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving. Milwaukee’s unique dual pivot ring design provides superior close quarters access and are up to 30% lighter than the leading competitor. Black iron press rings should be used in conjunction with ring jaw 1 and are compatible with the M18™ Force Logic press tool.

features

  • Designed for use on Viega® MegaPress® fittings
  • Dual pivot design provides superior close quarters access and uniform pressing force
  • Up to 30% lighter than the leading competitor
  • Compatible with M18™ Force Logic press tool. use with ring jaw 1.
Weight 5.21 LB
EAN or UPC 45242341849
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison