The MILWAUKEE® 1" IPS-ASP Jaws and Rings for the M18™ FORCE LOGIC™ Long Throw Press Tool provide a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaws and rings are designed for use on Apollo®’s SmartPress® stainless steel fittings. The IPS-ASP Jaws & Rings enable you to press connections on 1/2”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections and unmatched productivity.
features
Designed For Use With SmartPress® Fittings
For Use With M18™ FORCE LOGIC™ Long Throw Press Tool
Controlled, Flameless Stainless Steel Connections
Creates Secure Joints In One Cycle
In-Line Design For Unrivaled Access
Durable Steel Rings & Ring Jaws Provide Outstanding Life
2-Hinge Ring Design Provides Quality Connections In Close Quarters
More Efficient Alternative To Welding & Threading
2 Year Warranty
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back