Skip to content Skip to navigation menu
Milwaukee Tool49-16-2616

49-16-2616

2-1/2" H PROPEX EXPANDER HEAD
Item #112921036
  • 2-1/2" H PROPEX EXPANDER HEAD
Milwaukee Tool49-16-2616
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-1/2" H PROPEX EXPANDER HEAD

description

  • The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.

features

  • Capacity: 2-1/2 in.
  • Color coded rings and large size ID markings for easy selection
  • Black oxide coated for weather and corrosion resistance
  • Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
Weight 7.12 LB
EAN or UPC 45242219391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison