- 15T 1000 MCM Cu P-Die
description
- The M18™ FORCE LOGIC™ 15T Crimper is the Easiest Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 1000 MCM Copper and Dual Rated connectors across multiple manufacturers. Utilizing Milwaukee® 15T P-Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector, Commercial Electricians benefit from their ease of use and easy post-crimp inspection. For use with 2879-20, M18™ Force Logic™ 15T Crimper and physically compatible with all industry standard 15T P-Style die crimpers.
features
- Creates UL 486A-B classified crimps when used with M18™ FORCE LOGIC™ 15T Crimper
- 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
- Vivid Color Coding: Easiest Selection
- Stainless Steel Finish: Protects against Corrosion
- Wire Size Marked on Each Die: Easy Identification
- Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing
| Weight | 0.32 LB |
| EAN or UPC | 45242008957 |

