description
- The MILWAUKEE® BOLT™ Eye Visor Mount Replacement (Helmet Only) is designed to allow for quick and tool-free visor replacement. This is the mount replacement for BOLT™ eye visors (Compatible with MILWAUKEE® Helmets) The mount features micro-adjustments to fit comfortably and securely on a wide array of faces. The mount has a wide pivoting angle to allow seamless headlamp compatibility. White lock and unlock marks assist users in securely attaching the mount to the front slots of MILWAUKEE® Helmets. This eye visor mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.
features
- Best Fit. Easy Headlamp Use.
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Tool-Free Lens Change
- Secures into BOLT™ Front Mount
- Compatible with Milwaukee® Safety Helmets
- Secure Locking Captive Slide
- ANSI Z87.1+ Rated
- PC/ABS Construction
- For Use with Milwaukee® Eye Visor Lenses
- Mount Rotation Tested to 8000 Cycles
- For use with BOLT™ Accessories
| Weight | 0.2 LB |
| EAN or UPC | 45242741250 |

