- 4 1/4 in Cutting Dia.
- Masonry Drill Style
- 16 in Length
- High Speed Steel Material
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Clay spades are designed to dig into clay, hard packed gravel, and dirt. Do not use this tool on concrete or asphalt. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Designed to dig into clay, hard packed gravel, and dirt
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Weight | 4.25 LB |
| EAN or UPC | 45242505029 |

