Skip to content Skip to navigation menu
Milwaukee Tool48-62-4098

48-62-4098

SDSMAX 1X12 CONCRETE CHNL
Item #114180398
  • SDSMAX 1X12 CONCRETE CHNL
Milwaukee Tool48-62-4098
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDSMAX 1X12 CONCRETE CHNL

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Concrete channel chisels are ideal for creating an opening in a concrete wall to recess conduit, creating a flush surface. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.

features

  • Up to 20% longer life
  • High grade forged steel for durability
  • Creates a channel to run conduit in concrete
  • Designed for SDS max rotary hammers
  • Use in hammer only mode
Weight 1.45 LB
EAN or UPC 45242506576
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison