- SDS-MAX SLEDGE™ Floor Scraper
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Floor crimpers remove flooring such as laminate and linoleum. The scraping blade can be replaced if necessary (1.5 mm blade 48-62-1906 and 2 mm blade 48-62-1907). This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Effective at removing flooring such as tile and carpet adhesive
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Weight | 6.29 LB |
| EAN or UPC | 45242352647 |

