Skip to content Skip to navigation menu
Milwaukee Tool48-62-4074

48-62-4074

SDSMAX 1-1/2X11 CARBIDE SLOT
Item #114180392
  • SDSMAX 1-1/2X11 CARBIDE SLOT
Milwaukee Tool48-62-4074
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDSMAX 1-1/2X11 CARBIDE SLOT

description

  • Milwaukee® chisels are made from high grade, forged steel, and includes Carbide tips for maximum life. The Carbide slotting chisel is ideal for creating large openings in concrete. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.

features

  • Up to 20% longer life
  • High grade forged steel for durability
  • Carbide teeth provide longer life, creates large openings in concrete in between holes
  • Designed for SDS max rotary hammers
  • Use in hammer only mode
Weight 1.0 LB
EAN or UPC 45242506736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison