Skip to content Skip to navigation menu
Milwaukee Tool48-62-4066

48-62-4066

SDS-MAX 16-1/2" ASPHALT CUTTER
Item #103992307
  • SDS-MAX 16-1/2" ASPHALT CUTTER
Milwaukee Tool48-62-4066
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-MAX 16-1/2" ASPHALT CUTTER

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for cutting asphalt or hard ground (do not use for concrete). This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

features

  • Up to 20% longer life
  • High grade forged steel for durability
  • Cuts asphalt or hard ground (DO NOT use for concrete)
  • Designed for SDS max rotary hammers
  • Use in hammer only mode
Weight 5.34 LB
EAN or UPC 45242154197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison