Skip to content Skip to navigation menu
Milwaukee Tool48-59-1811

48-59-1811

M18 & M12 SUPER CHARGER
Item #115603494
Milwaukee Tool48-59-1811
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The M12 & M18 super charger charges batteries up to 4x faster than base Milwaukee chargers, massively reducing downtime and maximizing productivity. The charger accepts all M12 and M18 batteries, providing an upgrade for both systems. M18 HIGH OUTPUT™ batteries with premium charge components are particularly optimized for the super charger, with the M18 REDLITHIUM HIGH OUTPUT™ HD12.0 charging in only 1 hour. Featuring redlink intelligence, it communicates directly with the battery to monitor cell voltage, temperature and charge status to optimize the performance and extend the life of the pack. As an added level of intelligence, the super charger identifies the best charge rate for each battery inserted, meaning each pack will charge in the shortest amount of time possible.

features

  • Charges M18 batteries up to 4X faster
  • Charges all M12 & M18 batteries - full system compatibility
  • Charges the M18 HIGH OUTPUT™ HD12.0 in 1 hour
  • Charges batteries up to 4x faster
  • Sequential charging: automatically charges the second inserted pack once the first pack is fully charged
  • REDLINK intelligence: charger communicates with the battery pack to ensure optimum performance and extend life
  • Integrated hang holes
  • Compatible with all M12 and M18 batteries
Weight 3.63 LB
EAN or UPC 45242536450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison