description
- The MILWAUKEE® 2"-4" Head Attachment Kit for 7/8" Sectional Cable includes all the tools need to clear the most common clogs in medium drain lines. The durable steel construction and RUST GUARD™ plating reduce corrosion provides longer-lasting accessory heads. This pipe clearing tool kit includes 7 cable head attachments, a pin key, and a carrying case. It is designed to work with 7/8" Open Wind Sectional Cable designed for M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.
features
- 2 Augers, 2 Root Cuttersm 2 Opening Tools, a Grease Cutter + More
- For 2" - 4" Pipes
- Works with Milwaukee 7/8" Sectional Cable
- Interlocking Cable Connectors with Pin Key Release
- Steel Construction
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
- RUST GUARD™ Plating to Prevent Corrosion
- RUST GUARD™ Plating reduces corrosion
- 7pc Accessory Set for Milwaukee 7/8" Sectional Cable
- Cable sold separately
- Pin Key Included
- Works with Milwaukee 7/8" x 15' Sectional Cable
- Attachment Head Toolbox Included
| Weight | 4.55 LB |
| EAN or UPC | 45242594115 |

