description
- The MILWAUKEE® Flexible Funnel Auger is designed to retrieve items in the line for 2" - 3" pipes. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This auger head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.
features
- Designed for 2" - 3" Drain Lines to Retrieve Items in the Line
- Works with Milwaukee 7/8" Sectional Cable
- For 2" - 3" Pipes
- Interlocking Cable Connectors with Pin Key Release
- Steel Construction
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
- RUST GUARD™ Plating to Prevent Corrosion
- RUST GUARD™ Plating reduces corrosion
- For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
- Pin key sold separately
- Cable Sold Separately
| Weight | 0.3 LB |
| EAN or UPC | 45242594047 |

