description
- The MILWAUKEE® Funnel Auger is designed to clear the remnants left in the pipe from the Straight Auger. This funnel drain pipe auger can also be used to retrieve items in 1-1/4" - 2" pipes. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.
features
- Designed to Retrieve Items in Drain Lines
- Works with Milwaukee 5/8" Sectional Cable (48-53-3839)
- For 1-1/4" - 2" Pipes
- RUST GUARD™ Plating reduces corrosion
- For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
- Steel Construction
- Pin key sold separately
- Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)
- Interlocking Cable Connectors with Pin Key Release
- Attachment Head Toolbox sold separately
| Weight | 0.12 LB |
| EAN or UPC | 45242593989 |

