Skip to content Skip to navigation menu
Milwaukee Tool48-53-3812

48-53-3812

DROP HEAD STRAIGHT AUGER 5/8" SECTIONAL CABLE
Item #117712307
Milwaukee Tool48-53-3812
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® Drop Head Straight Auger is designed to easily navigate drain lines of back to back mounted fixtures and be the first exploration cable head attachment to send down the line. This Drop Head Straight Auger is best used in 1-1/4" - 2" pipes. The auger has a steel construction and RUST GUARD™ plating that reduces corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.

features

  • Easily Navigates Drain Lines of Back to Back Mounted Fixtures
  • The First Exploration Cable Head Attachment to Send Down the Line
  • For 1-1/4" - 2" Pipes Works with Milwaukee 7/8" Sectional Cable
  • RUST GUARD™ Plating reduces corrosion
  • For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
  • Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Pin key sold separately
  • Attachment Head Toolbox sold separately
  • Interlocking Cable Connectors with Pin Key Release
  • Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)
Weight 0.12 LB
EAN or UPC 45242593972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison