description
- The MILWAUKEE® Drop Head Bulb Auger is designed to easily navigate drain lines of back to back mounted fixtures and be the first exploration cable head attachment to send down the line. This drop head bulb auger is best used in 1-1/2" - 2" pipes. The auger has a steel construction and RUST GUARD™ plating that reduces corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.
features
- Easily Navigates Drain Lines of Back to Back Mounted Fixtures
- The First Exploration Cable Head Attachment to Send Down the Line
- For 1-1/2" - 2" Pipes Works with Milwaukee 7/8" Sectional Cable
- RUST GUARD™ Plating reduces corrosion
- For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
- Steel Construction
- Pin key sold separately
- Attachment Head Toolbox sold separately
- Interlocking Cable Connectors with Pin Key Release
- Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)
| Weight | 0.2 LB |
| EAN or UPC | 45242593965 |

