Skip to content Skip to navigation menu
Milwaukee Tool48-52-1715

48-52-1715

WHEEL 6" STRINGER BEAD
Item #103988428
  • WHEEL 6" STRINGER BEAD
Milwaukee Tool48-52-1715
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WHEEL 6" STRINGER BEAD

description

  • Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. For maximum weld cleaning in confined area, the narrow faced stringer bead wheel provides aggressive action. A tight twist provides the narrow profile with the required stiffness to clean pipe joints in fabrication shops and pipeline maintenance. Stringer bead wheels are available in both carbon and stainless steel. This stringer bead wheel is designed for use on 7 or 9 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.

features

  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Carbon steel
Weight 1.34 LB
EAN or UPC 45242144631
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison