Skip to content Skip to navigation menu
Milwaukee Tool48-44-0410

48-44-0410

M12 CABLE CUTTER STD BLADE
Item #111943720
  • M12 CABLE CUTTER STD BLADE
Milwaukee Tool48-44-0410
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 CABLE CUTTER STD BLADE

description

  • The Milwaukee® M12™ 600 MCM cable cutter blade produces clean, installation-ready cuts in a variety of cable and wire sizes. This blade features superior geometry so you can cut effortlessly through 600 MCM copper and 750 MCM aluminum as well as many smaller and more common wire types. Its design allows for more tight-access cuts. Use with the M12™ 600 MCM cable cutter 2472.

features

  • Installation-ready performance: superior blade geometry delivers clean, round holes
  • Tight-access design: effectively makes cuts in hard-to-reach areas
  • Versatile: cuts large-diameter cable and smaller, more common wire types
  • Features superior geometry
Weight 0.85 LB
EAN or UPC 45242274741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison