Skip to content Skip to navigation menu
Milwaukee Tool48-40-1713

48-40-1713

7-1/4" 24T CONSTRUCTION WORM DRIVE FRAMING CONTRACTOR PACK (25PK)
Item #119706351
Milwaukee Tool48-40-1713
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • MILWAUKEE® wood cutting framing blades maximize the life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. The laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster and more cuts per charge when using a cordless tool.

features

  • Cobalt Infused Tungsten Carbide
  • Laser cut vibration slots minimize wobble and warping
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Thin Kerf Blade
  • 24 Tooth
  • 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Optimized for Both Cordless & Corded Tools
Weight 10.759 LB
EAN or UPC 45242797578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison