MILWAUKEE® Portable Pipe Threading Dies are replacements for: MILWAUKEE® Forged Aluminum Die Heads, MILWAUKEE® Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads. Offered in Alloy and High-Speed Tool Steel sizes 1/2"-2". Milwaukee's High-Speed Dies have the ability to thread Stainless Steel Pipe. Stamped size, type and alignment numbers for easy identification and installation.
features
High-Speed Tool Steel
Ability to Thread Stainless Steel
11-½ TPI
Replacement pipe dies for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads
Stamped size and type of die for easy identification
Stamped alignment numbers for quick installation into die head
Designed to produce clean and precise cuts for pipes
Ranging from ½" -2"
Includes 1 matched set of 4 High-Speed NPT dies
Right-hand directional cutting motion
Weight
0.42 LB
EAN or UPC
45242608751
We're here for you
with Service Centers across the country - We have your back