Skip to content Skip to navigation menu
Milwaukee Tool48-32-4035

48-32-4035

SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 13PC
Item #119991532
Milwaukee Tool48-32-4035
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® SHOCKWAVE Impact Duty™ 13PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The driver bit set is organized in a customizable accessory case designed for use in PACKOUT™.

features

  • WEAR GUARD TIP™ protects fit over the life of the bit
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Precise fit custom machined tip prevents stripping and reduces wobble
  • SHOCK ZONES™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Customizable accessory case is designed for use in PACKOUT™
  • Designed for use with Impact Drivers and Drill Drivers
Weight 0.38 LB
EAN or UPC 45242784080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison