description
- The MILWAUKEE® 95-Piece Drill and Drive Bit Set provides solutions for drilling and fastening applications. The driver bits are made of premium-grade S2 tool steel for increased durability. MILWAUKEE® THUNDERBOLT® Black Oxide drill bits are designed for durability and long life. The drill bits are suitable for use with drilling metal, wood, and plastic. This 95-piece set also includes magnetic nut drivers for use with sheet metal and other hex screws. Designed for use with drill drivers. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- Driver bits are made of premium grade S2 tool steel for increased durability
- Set includes a variety of tip types for the most-common fastening applications
- Magnetic drive guide holds fasteners in place while the sleeve retracts as the screw is driven into the material
- Accessory case rows hold bits securely in place for transport
- Row design allows for easy insert & removal of bits
- Accessory rows can attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
- Case is designed with a reinforced latch for durability and secure closing
- Designed for use with Drill Drivers
- Customizable accessory case is designed for use in PACKOUT™
| Weight | 1.92 LB |
| EAN or UPC | 45242787753 |

