description
- The MILWAUKEE® 3/8" Drive 13/16" 6-Point Magnetic Spark Plug Socket features an amplified rare earth magnetic retainer that balances a secure fit with smooth removal of the spark plug from the socket. A precision knurling on the outside of the spark plug socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits a 13/16” wrench for added control. Milwaukee® Spark Plug Sockets are backed with a Lifetime Guarantee.
features
- Retains and Protects - Secure Magnet
- Precision Control - Knurled Socket
- Stamped Sizes for Better Visibility
- Optimized geometry to reduce rounding
- Chrome Plated
- Rust Protection
- 6-Point Socket
- Lifetime Guarantee
| Weight | 0.34 LB |
| EAN or UPC | 45242611188 |

