Skip to content Skip to navigation menu
Milwaukee Tool48-22-9553

48-22-9553

3/8" DRIVE 13/16" SPARK PLUG SOCKET
Item #119678916
Milwaukee Tool48-22-9553
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® 3/8" Drive 13/16" 6-Point Spark Plug Socket features a durable dual-material rubber retainer designed to maintain a more secure fit within the socket while securely holding onto spark plugs to avoid dropping or damaging. A precision knurling on the outside of the spark plug socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits a 13/16” wrench for added control. Milwaukee® Spark Plug Sockets are backed with a Lifetime Guarantee.

features

  • More Secure Rubber Retainer
  • Precision Control - Knurled Socket
  • Stamped Sizes for Better Visibility
  • Optimized geometry to reduce rounding
  • Chrome Plated
  • Rust Protection
  • 6-Point Socket
  • Lifetime Guarantee
Weight 0.34 LB
EAN or UPC 45242611171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison