Skip to content Skip to navigation menu
Milwaukee Tool48-22-9552

48-22-9552

3/8" DRIVE 5/8" MAGENTIC SPARK PLUG SOCKET
Item #119678915
Milwaukee Tool48-22-9552
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® 3/8" Drive 5/8" 6-Point Magnetic Spark Plug Socket features an amplified rare earth magnetic retainer that balances a secure fit with smooth removal of the spark plug from the socket. A precision knurling on the outside of the socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. Stamped size markings make it easy to identify the size of the socket. The external hex at the base of the socket fits an 11/16” wrench for added control. Milwaukee® Spark Plug Sockets are backed with a Lifetime Guarantee.

features

  • Retains and Protects - Secure Magnet
  • Precision Control - Knurled Socket
  • Stamped Sizes for Better Visibility
  • Optimized geometry to reduce rounding
  • Chrome Plated
  • Rust Protection
  • 6-Point Socket
  • Lifetime Guarantee
Weight 0.23 LB
EAN or UPC 45242611164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison