Skip to content Skip to navigation menu
Milwaukee Tool48-22-8925B

48-22-8925B

CUT LEVEL 2 NITRILE DIPPED GLOVES
Item #119182343
Milwaukee Tool48-22-8925B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These cut-resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The SMARTSWIPE™ index fingertips provide users with full access to their touchscreen devices without removing the gloves, and the textured nitrile palm provides users best-in-class grip performance. The work gloves are knit with 15 gauge material for better dexterity when handling small objects. These Milwaukee gloves are made of a nylon and lycra blend to provide all-day comfort and wick away moisture.

features

  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Up To 50% More Puncture Resistant
  • 15 Gauge for Better Dexterity
  • ANSI/ISEA 105-2016 Cut Level 2
  • EN 388 - 4242B
  • Nitrile Coated for Better Grip
  • Smartswipe™ Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
Weight 1.359 LB
EAN or UPC 45242597369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison