Skip to content Skip to navigation menu
Milwaukee Tool48-22-2614

48-22-2614

8 PC PRECISION SCREWDRIVER SET
Item #118811752
Milwaukee Tool48-22-2614
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® 8-Piece Precision Screwdriver Set features an All-Metal Core for up to 4X strength with precision machined tips that provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. Each Milwaukee screwdriver has 360° rotating back caps that offer greater control, driving ability, and tuning. The color-coded markings with bit type identification allow you to easily select the size and style you need to get the job done. Chrome-plated shanks increase tool life by reducing corrosion and providing superior rust protection.

features

  • Color Coded Caps for Easy Identification
  • Chrome plated shanks increase tool life by reducing corrosion
  • Anti-Roll Design
  • End Cap Bit Type Markings
  • Secure fitment
  • Impact Resistant Back Caps
  • Includes: (1) Phillips #000, (1) Phillips #00, (1) Phillips #0, (1) Phillips #1, (1) Slotted 1/16", (1) Slotted 3/32", (1) Slotted 1/8", (1) Slotted 5/32"
  • Heat Treated Strength™
  • Limited Lifetime Warranty
Weight 0.95 LB
EAN or UPC 45242617760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison