Skip to content Skip to navigation menu
Milwaukee Tool48-22-2241

48-22-2241

NO.1 ECX 4" INSULATED
Item #111943366
  • NO.1 ECX 4" INSULATED
Milwaukee Tool48-22-2241
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NO.1 ECX 4" INSULATED

description

  • Milwaukee® 1000V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

features

  • UL® classified - tested and certified to insulated tool standards: IEC 60900:2012
  • ASTM F1505-10
  • NFPA 70E
  • 1000V insulated protection offers uncompromising safety
  • Meets OSHA insulated tool standard
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite
Weight 0.29 LB
EAN or UPC 45242294800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison