- 9MM SNAP KNIFE DETAIL CUT
description
- The Milwaukee® 9mm snap-off knife features an auto lock slide for faster blade adjustments. The knife comes with a detail-cut, micro Carbide blade that will last up to 2x longer and up to 50% sharper. The pocket clip easily removes and has a blade snap off feature to expose a new sharp point. An overmolded handle offers a slip resistant grip and is acetone resistant and is backed by Milwaukee's Limited Lifetime Warranty.
features
- Auto-lock slide: fast blade adjustments
- Microcarbide blade: up to 2x longer blade life
- Detail cut blade: up to 50% sharper
- Overmolded handle
- Snap-off cap: pocket clip snaps off blade segments
- Acetone Resistant
- 13 point blade
| Weight | 0.19 LB |
| EAN or UPC | 45242296811 |