Skip to content Skip to navigation menu
Milwaukee Tool48-20-8877

48-20-8877

MULTIMATERIAL 7PC CONCRETESCREWKIT
Item #119497787
Milwaukee Tool48-20-8877
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® Concrete Screw Installation Kit provides a durable and versatile solution for fast installation of concrete screws. This complete drive system is designed for any concrete screw drilling AND driving application, giving you the ability to use only one tool for the job – resulting in increased productivity and fewer bit swaps. The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10X longer life in stacked materials and up to 85% faster drilling speeds in metal. These bits are engineered with a built-in hex collar for perfect hole depths every time. The included magnetic MILWAUKEE® SHOCKWAVE Impact Duty™ Concrete Screw Nut Drivers bear a recessed shoulder feature, which prevents concrete screws from snapping during installation and ensures the anchor is fully seated. The MILWAUKEE® Drill/Drive sleeve connects to the drill bits and driver bits for quick and easy anchor installations without the need to carry two drills and extra bits. Optimized for performance in any impact driver, drill/driver, and hammer drill. Packaged in a medium, single-sided hard case designed for use in the MILWAUKEE® PACKOUT™ Storage System.

features

  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 10x longer life in stacked materials
  • Complete drill/drive system for less bit changes and faster installation of concrete screws
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • SHOCKWAVE Impact Duty™ engineered for hammer drill/drivers and impacts
  • Recessed SHOCKWAVE Impact Duty™ Nut Drivers automatically disengage when screw is seated to prevent over-torquing
  • 5/32" drill bit ideal for 3/16" concrete screws, 3/16" drill bit ideal for 1/4" concrete screws
  • Case is designed for use in PACKOUT™
  • Use in hammer mode for faster drilling in masonry and concrete
  • Durable carbide tip for a wide range of tough applications
  • ¼” hex shank for added tool versatility
  • Not recommended for porcelain tile
  • Kit Includes: (1) 5/32x4x6 Carbide Drill Bit, (1) 3/16x4x6 Carbide Drill Bit, (1) 1/4" SHOCKWAVE Impact Duty Concrete Screw Nut Driver, (1) 5/16" SHOCKWAVE Impact Duty Concrete Screw Nut Driver, (1) SHOCKWAVE Impact Duty T25 2" TORX Bit, (1) SHOCKWAVE Impact Duty T30 2" TORX Bit , (1) Drive Sleeve
Weight 0.0 KG
EAN or UPC 45242751655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison