Skip to content Skip to navigation menu
Carbide Tipped SDS-Plus Percussion Drill Bit

48-20-7652

Carbide Tipped SDS-Plus Percussion Drill Bit
Item #111943288
  • 1/2 in Cutting Dia.
  • Percussion Drill Style
  • 4 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Plus Percussion Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Cutting Dia.
  • Percussion Drill Style
  • 4 in Length
  • Carbide Tipped Material

description

  • Milwaukee® SDS-Plus shank stop bits are ideal for use with drop in anchors. The stopping collar controls the drilling depth allowing for repeatable, fast and accurate holes. The patented flute geometries removes debris rapidly while maximizing impact energy. The centering tip reduces bit walking for exact spot drilling. A variety of bits are available for the most common drop in anchor sizes. Please see anchor manufactures guides for correct stop bit to be used with anchor.

features

  • For use with drop-in anchors
  • Stopping shoulder to drill accurate depths repeatedly
  • Patented flute geometry to remove debris rapidly and maximize impact energy
  • Centering tip to reduce bit walking and create exact spot drilling
Weight 0.3 LB
EAN or UPC 45242315840
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison