Skip to content Skip to navigation menu
Carbide Tipped SDS-Plus Masonry Drill Bit

48-20-7266

Carbide Tipped SDS-Plus Masonry Drill Bit
Item #112920312
  • 1 1/4 in Cutting Dia.
  • Masonry Drill Style
  • 18 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Plus Masonry Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Cutting Dia.
  • Masonry Drill Style
  • 18 in Length
  • Carbide Tipped Material

description

  • Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.

features

  • Reinforced flutes for minimized vibration and maximum durability
  • 4-Cutter 90° head design reduces lock up in rebar and provides up to 4x life in rebar
  • Enhanced rebar guards provide increased durability breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
Weight 2.79 LB
EAN or UPC 45242362578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison