- PLUSLOK™ SDS+ 12" EXTENSION
description
- Milwaukee® SDS+ PLUSLOK™ extensions provide increased access in tough to reach areas and around obstructions. The extensions are universal, fitting all brands of SDS+ rotary hammers and accessories including but not limited to drill bits, chisels, core bits, and anchor installation solutions. Due to their small profile design, the PLUSLOK™ extensions are ideal for drilling deep through holes with drill bits 7/8 in. and larger. Additionally, the auto-insert mechanism allows for tool free connection and ease of use. By increasing accessibility and decreasing the number of drill bits needed to complete a job, the universal SDS+ PLUSLOK™ extensions allow users to reach more and maximize productivity.
features
- 12 in. length for increased accessibility in tough to reach applications
- Ideal for tight access in and around obstructions
- Universal extension fits all SDS+ rotary hammers
- Compatible with all SDS+ accessories including drill bits, chisels, core bits, and anchor installation solutions
- Small diameter profile allows for drilling deep holes 7/8 in. and larger
- Auto-insert mechanism for tool free connection
- Reduces number of drill bit lengths required to complete a job
| Weight | 0.74 LB |
| EAN or UPC | 452425363756 |

