Skip to content Skip to navigation menu
High Speed Steel SDS-Plus Percussion Drill Bit

48-20-6153

High Speed Steel SDS-Plus Percussion Drill Bit
Item #103966565
  • 1 1/2 in Cutting Dia.
  • Percussion Drill Style
  • 2 in Length
  • High Speed Steel Material
High Speed Steel SDS-Plus Percussion Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Cutting Dia.
  • Percussion Drill Style
  • 2 in Length
  • High Speed Steel Material

description

  • Use for starting a 1-1/4 in. hole drill to a depth of approximately 1/4 in., stop hammer, remove guide plate and center pin. Place core bit back into the grooved area and resume drilling to required depth of hole. Adds bit stability and reduces bit walk.

features

  • Guide plate has a 1-1/2 in. diameter
  • Durable plastic material allows for reuse
  • Used with core bit 48-20-5025, 1-1/2 in. x 3-3/16 in.
  • Plate is designed for bit stability and reduces bit walk
Weight 0.01 LB
EAN or UPC 45242107537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison