Skip to content Skip to navigation menu
Carbide Tipped SDS-Max Masonry Drill Bit

48-20-5318

Carbide Tipped SDS-Max Masonry Drill Bit
Item #111943216
  • 2 1/2 in Cutting Dia.
  • Masonry Drill Style
  • 22 in Length
  • Carbide Tipped Material
Carbide Tipped SDS-Max Masonry Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Cutting Dia.
  • Masonry Drill Style
  • 22 in Length
  • Carbide Tipped Material

description

  • Milwaukee’s one piece Carbide tipped tunnel bits are ideal for drilling large holes where the depth of the hole exceeds the practicality of a core bit. These tunnel bits come in diameters ranging from 1-1/2 in. to 3-1/8 in. with overall lengths of 12-1/4 in., 22 in. or 39 in.. the chisel and raker teeth are optimized for faster material pulverization. The SDS-Max shank one piece design maximizes energy transfer while the wide land and substantial core thickness makes these tunnel bits durable even in large hammers. The centering tip reduces bit walking for exact spot drilling. The three wide flutes create true round holes while ejecting debris fast.

features

  • Chisel and raker teeth for faster material pulverization
  • Land and core thickness for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
  • Large 3-cutter centering tip to avoid lock up in rebar
Weight 3.94 LB
EAN or UPC 45242315970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison