
- 1 1/16 in Cutting Dia.
- Masonry Drill Style
- 23 in Length
- Carbide Tipped Material
description
- Milwaukee®’s SDS-Max 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- SDS-Max shank
- Drilling depth 18 in.
- Overall length 23 in.
- 1-1/16 in. diameter, 4-cutter head
Weight | 3.15 LB |
EAN or UPC | 45242102235 |
