
- 9/16 in Cutting Dia.
- Masonry Drill Style
- 13 in Length
- Carbide Tipped Material
description
- Milwaukee®'s SDS-Max 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 9/16 in. diameter, 2-cutter head
- SDS-Max shank
- Drilling depth 8 in.
- Overall length 13 in.
Weight | 0.85 LB |
EAN or UPC | 45242101993 |
