
- 5/8 in Cutting Dia.
- Core Drill Style
- 15.354 in Length
- Diamond Coated Material
description
- Milwaukee diamond ultra wet core bits are engineered with thin Kerf segments for fastest drilling and longest life in reinforced concrete. Milwaukee diamond ultra wet core bits provide up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete and concrete with rebar.
features
- 13 in. drilling depth
- Max RPM: 4210
- Use with 48-17-6006 adapter to connect to 1-1/4 in.-7 thread tools
- Thin 3 mm Kerf delivers faster holes
- Top quality diamonds
- 9mm segment height
- 5/8 in. to 11 thread connection
- Designed to be used wet
- Ideal for concrete and concrete with rebar
- Maximum run time
- Fastest drilling compared to other Milwaukee diamond core bits
Weight | 0.474 LB |
EAN or UPC | 45242567744 |
