Skip to content Skip to navigation menu
Milwaukee Tool48-17-3030

48-17-3030

Diamond Coated Threaded Core Drill Bit
Item #112920261
  • 3 in Cutting Dia.
  • Core Drill Style
  • 15 in Length
  • Diamond Coated Material
Milwaukee Tool48-17-3030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Cutting Dia.
  • Core Drill Style
  • 15 in Length
  • Diamond Coated Material

description

  • Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4 in. to 14 in., Milwaukee diamond premium wet core bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with threaded cap for easily extending the core bit. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.

features

  • 1-1/4 in. 7 thread
  • Designed to be used wet
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • V-shaped turbo segment provides faster cutting action
  • Threaded cap allows for bit extension
  • 15 in. drilling depth
Weight 5.3 LB
EAN or UPC 45242357406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison