Skip to content Skip to navigation menu
Milwaukee Tool48-17-1030

48-17-1030

Diamond Coated Threaded Core Drill Bit
Item #112920218
  • 3 in Cutting Dia.
  • Core Drill Style
  • 15 in Length
  • Diamond Coated Material
Milwaukee Tool48-17-1030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Cutting Dia.
  • Core Drill Style
  • 15 in Length
  • Diamond Coated Material

description

  • Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee pre-stressed wet core bits are designed specifically for the extra demands of drilling pre-stressed concrete. The cutting segments feature small gaps, preventing the bit from snagging on pre-tensioned cables or wire mesh. This bits is 15 in. in length and contains a 1-1/4 in. 7 thread.

features

  • Designed specifically for demands of drilling pre-stressed concrete
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread
Weight 5.3 LB
EAN or UPC 45242357055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison