Skip to content Skip to navigation menu
Alloy Steel General Purpose Drill Bit

48-15-0500

Alloy Steel General Purpose Drill Bit
Item #111943185
  • 1/2 in Cutting Dia.
  • General Purpose Drill Style
  • 6 3/4 in Length
  • Alloy Steel Material
Alloy Steel General Purpose Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Cutting Dia.
  • General Purpose Drill Style
  • 6 3/4 in Length
  • Alloy Steel Material

description

  • For drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee® 1/2 in. brad point bit. Milwaukee brad point bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4 in. depth marks for easy visual reference during drilling.

features

  • Accurate, clean holes: professionals' choice for drilling in hard and soft woods and plywood
  • Long-lasting: precision-ground tip maintains sharp cutting edge
  • 1/4 in. depth references: locate common depths without stopping the drill
  • Start holes with precision and finish without splinters
Weight 0.2 LB
EAN or UPC 45242186846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison