description
- The MILWAUKEEВ® 10" Pole Saw Guide Bar is to be used with the Milwaukee M18 FUELв„ў 10" Pole Saw w/ QUIK-LOKв„ў (2825-20PS), M18 FUELв„ў QUIK-LOKв„ў 10" Pole Saw Attachment (49-16-2720) and 10" Pole Saw Chain (49-16-2723). The bar length is 10", the pitch is 3/8" Low Profile, and the gauge is .043". The Narrow Kerf Design delivers maximum efficiency for longer run-time. The saw chain guide bar has a durable design and is weather-resistant for increased life.
features
- Gauge: .043"
- Drive Links: 39
- Narrow Kerf Design delivers maximum efficiency for longer run-time
- Durable design for increased life
- Weather resistant
- Weight: 0.60 lbs
- Sprocket Nose Design
| Weight | 0.6 LB |
| EAN or UPC | 45242741311 |