Skip to content Skip to navigation menu
Milwaukee Tool48-03-3235

48-03-3235

SDS+ DUST TRAP SLEEVE BULK 5
Item #115032148
  • SDS+ DUST TRAP SLEEVE BULK 5
Milwaukee Tool48-03-3235
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS+ DUST TRAP SLEEVE BULK 5

description

  • The Milwaukee® SDS-Plus DUST TRAP™ is the industry's first OSHA® compliance solution without a vacuum, ideal for overhead drilling applications. The universal fit allows the DUST TRAP™ to work with all SDS-Plus rotary hammers and SDS-Plus drill bits up to an 8 in. length, including stop bits and other anchor installations tools. The clear sleeve allows visibility while the locking mechanism enables easy storage on the jobsite. The compact, collapsible design is ideal for tough to reach places, providing superior productivity. The DUST TRAP™ is OSHA® Objective Data compliance solution when used without a vacuum and OSHA® Table 1 compliant when used with a dust extractor, giving users the flexibility to adjust to the daily demands of the jobsite while being compliant. Replacement SDS-Plus DUST TRAP™ sleeves are available (48-03-3235).

features

  • OSHA compliance without a vacuum
  • Universal fit for SDS-Plus rotary hammers
  • Clear sleeve for maximum visibility and accuracy
  • OSHA® Objective Data compliance without a dust extractor
  • OSHA® Table 1 compliant with a dust extractor
  • Fits SDS-Plus drill bits up to 8 in. overall length and works with stop bits
  • Compact, collapsible design ideal for accessibility and storage
Weight 0.33 LB
EAN or UPC 45242516537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison