Skip to content Skip to navigation menu
Milwaukee Tool48-00-5563

48-00-5563

12” 7TPI THE TORCHWITH NITRUS CARBIDEFOR CAST IRON SAWZALL® BLADE 5PK
Item #117712111
Milwaukee Tool48-00-5563
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBIDE™ will provide easier chip ejection and resist gumming up the teeth when cutting the thickest metals. Available in 6” 9” and 12” blade lengths in 1PKs, 3PKs, and 5PKs. This blade has the best performance in all metals 3/16" thick and greater

features

  • Milwaukee Nitrus Carbide™ technology for fastest cuts and longest life
  • 5x life versus carbide teeth blades in cast iron
  • Fastest, Smoothest cuts in cast iron
  • Longest life in all thick metals
  • 8 TPI design for fast, smooth cutting in cast iron and other thick metals
  • Cuts all thick metals: cast iron, stainless steel, black pipe, rebar, & angle iron
  • 1” tall blade body
  • Large tooth gullets for easy material ejection
  • Available in 1, 3 and 5pks
  • Made in USA
Weight 0.15 LB
EAN or UPC 45242569779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison