Skip to content Skip to navigation menu
Milwaukee Tool47-53-2816

47-53-2816

CABLE DRIVE ASSEMBLY FOR M18 DRUM MACHINE
Item #119182314
Milwaukee Tool47-53-2816
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® CABLE DRIVE™ Assembly for the M18™ Drum Machine (48-53-2816) provides you with the ability to automatically feed and retract cables through 1-1/4” to 4” lines at up to 15-20 feet per minute. The ratcheting lever automatically adjusts for the MILWAUKEE® 3/8" and 1/2" inner core drain cleaning cables. The RAPID STOP™ release of the steel bearings provides a quick way to release the cable once the blockage is reached, preventing the cable from binding. The twist-lock feature allows the CABLE DRIVE™ Assembly to be easily swapped between your drums for maximum efficiency.

features

  • For Use with M18™ Drum Machine for 3/8” – 1/2” Cables (2817A-21)
  • Feeds and Retracts Cable up to 15-20 Feet Per Minute
  • Ratcheting Lever to Automatically Adjust to Cable Diameter
  • RAPID STOP™ Release of CABLE DRIVE™ Bearings
  • Adjustable for Forward, Neutral, Reverse
  • Twist Lock Attachment Allows CABLE DRIVE™ Assembly to Be Easily Removed
  • Compatible with Competitive Cables: Yes
  • Steel Bearings for Increased Durability
  • Allows for Manual Feeding and Retracting of Cable if Needed, while CABLE DRIVE™ Assembly is Attached
Weight 6.465 LB
EAN or UPC 45242757343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison