Skip to content Skip to navigation menu
Milwaukee Tool415B-2X

415B-2X

WORKSKIN LIGHTWEIGHT PERFORMANCE SHIRT - LONG SLEEVE
Item #118811846
Milwaukee Tool415B-2X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Part of the MILWAUKEE® WORKSKIN™ Collection, our Long Sleeve Lightweight Performance Shirt is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Lightweight Performance Long Sleeve Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. Get a work shirt that matches your level of performance every day with a MILWAUKEE® WORKSKIN™. These high-performance work shirts are made from moisture-wicking fabric that helps you stay dry, while the 100% polyester material dries fast and resists wrinkles, unlike standard cotton base layers. The relaxed fit and raglan sleeves allow you to move freely to accomplish any task for comfortable all day wear.

features

  • Sun Protection blocks harmful UV rays
  • Anti-microbial treatment prevents odors & bacteria build-up
  • Extended fast wicking sweat zones accelerates drying
  • Durable, pilling resistant fabric extends product life
  • Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses
  • Dries fast, resists wrinkles
  • Regular Fit allows for room to move and work
  • Tagless neck label gives a comfortable feel
Weight 2.6 LB
EAN or UPC 45242756346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison