Skip to content Skip to navigation menu
Milwaukee Tool4003

4003

36-IN ALUMINUM STRAIGHT EDGE
Item #111943060
  • 36-IN ALUMINUM STRAIGHT EDGE
Milwaukee Tool4003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36-IN ALUMINUM STRAIGHT EDGE

description

  • This 36 in. aluminum straight edge has easy reading inch scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 3 Ft. long.

features

  • Easy reading numbers and graduations
  • It is made of heavy duty aluminum
  • Straight edge is 2 in. wide
  • It includes 8th and 16th graduations
Weight 0.95 LB
EAN or UPC 15812040038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison